For detailed information, other images and documents, please select individual articles from the following table.
Double-ended PH bit Chromium-vanadium, medium-torque, magnetised
Magnetised double-ended bit, ideal for tightening or loosening screws
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wear-resistant.
- Made from chromium-vanadium steel.
- Developed for continuous work.
- Wear-resistant bit.
Available in two dimensions.
- 65 mm and 110 mm in length
- PH2 1/4 inch hex shank at both ends
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
Used in situations involving continuous, repeated application on substrates that offer little resistance, such as softwood, aluminium, medium-density fibreboard and medium-density particleboard. At the end of their service life, they tend to wear out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!